NTN Tapered Roller Bearing 320/28 1set
Rp119.900
Persediaan
Spesifikasi Produk
| Model Number | 320/28 |
|---|---|
| Unit | 1set |
| Precision Rating | Class 4 |
| Diameter (D) (mm) | 52 |
| Dimension a (Effective Load Center) (inch) | -0.1378 (-3.5mm) |
| Limiting Speed-Oil (rpm) | 9700 |
| Bore Type | Round |
| Limiting Speed-Grease (rpm) | 7300 |
| Dimension (da min) (inch) | 1.77 (45.0mm) |
| Material | Case Carburized Steel |
| Dimension C (inch) | 0.4724 (12mm) |
| Style | Cone & Cup |
| Type | Tapered Roller Bearing |
| Dimension B (inch) | 0.6299 (16mm) |
| Dimensions r (inch) | 0.04 (1.0mm) |
| Dimension T (inch) | 0.6299 (16mm) |
| Dimensions da (inch) | 1.32 (33.5mm) |
| Dimensions db (inch) | 1.93 (49.0mm) |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 07 December 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Feature
- Since it employs tapered rollers, bearing is durable against load in the axial direction and its load capacity is also great.
Use
- For thrust/radial load application.
Ketentuan dan Kondisi Barang
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||



















































































































































/NTN%20Tapered%20Roller%20Bearing/NTN%20Tapered%20Roller%20Bearing%20320%2F28%201set/gvS034701607-1.jpg)