NTN Tapered Roller Bearing 32020 1set
Rp359.900
Persediaan
Spesifikasi Produk
| Model Number | 32020 |
|---|---|
| Unit | 1set |
| Precision Rating | Class 0 |
| Diameter (D) (mm) | 100 |
| Dimension a (Effective Load Center) (inch) | 0.0197 (0.5mm) |
| Limiting Speed-Oil (rpm) | 3000 |
| Bore Type | Round |
| Limiting Speed-Grease (rpm) | 2200 |
| Dimension (da min) (inch) | 5.28 (134.0mm) |
| Material | Through Hardened Steel |
| Dimension C (inch) | 0.9449 (24mm) |
| Style | Cone & Cup |
| Type | Tapered Roller Bearing |
| Dimension B (inch) | 1.2598 (32mm) |
| Dimensions r (inch) | 0.0600 (1.5mm) |
| Dimension T (inch) | 1.2598 (32mm) |
| Dimensions da (inch) | 5.57 (141.5mm) |
| Dimensions db (inch) | 5.67 (144.0mm) |
| Berat (Kg) | 1.9 |
| Tanggal Produk Terdaftar | 07 December 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Feature
- Since it employs tapered rollers, bearing is durable against load in the axial direction and its load capacity is also great.
Use
- For thrust/radial load application.
Ketentuan dan Kondisi Barang
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||



















































































































































/NTN%20Tapered%20Roller%20Bearing/NTN%20Tapered%20Roller%20Bearing%2032020%201set/fdS034701553-1.jpg)