Puffin Paint Guard (Weathershield) Exterior Wall Paint (Cat Tembok) Rainbow Yellow 20L 1pc

#Nomor SKU S034688298
Wishlist
Rp2.099.900
Persediaan

Spesifikasi Produk

Unit 1pc
Color Rainbow Yellow
Size (L) 20
Basic Ingredients Water
Spreadability (m²/L/layer) 12-14
Dilution (%) Max. 5 Clean Water
Finish Satin
Theoretical Spread (m²/L) Min. 13; Max. 9.8; typical: 11.1
Application Methods Roller, Brush, Spray
Drying Time Depands to air circulation, temperature, film thickness, and number of coats, and will be affected correspondingly
Mixing Ratio (Volume) The paint is ready to use after proper stirring. If thinning is required clean water may be added up to a maximum of 5 %
Berat (Kg) 20.0
Tanggal Produk Terdaftar 06 December 2022
Terakhir Diperbaharui 09 October 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Puffin guard is 100% pure acrylic formulation, Low PVC high binder with specialty & optima lazing resin / latex, additive, surfactant, colorant and other green raw material designed for durability in extremely harsh tropical climate, 2x UV Protected Colors, outstanding protection against the destructive effects of UV rays and heat from Infrared(IR) rays present in sunlight. This product will not blister, flake or peel for 6 years.
Feature
- Water based
- 100% acrylic
- Low VOC
- Formaldehyde Free
- Heavy Metal Free
- APEO Free
- Carbendazim free
- Excellent dirt pickup resistant
- 6 Years colour perfomance
- Easy clean
- Excellent durability - expands & contracts with climate changes
- Long lasting
- Environment friendly

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait