Puffin Paint Guard (Weathershield) Exterior Wall Paint (Cat Tembok)

Sebelum PPN:
Rp289.900 - Rp2.199.900
Spesifikasi
Basic IngredientsWater
Dilution (%)Max. 5 Clean Water
FinishSatin
Application MethodsRoller, Brush, Spray
Drying TimeDepands to air circulation, temperature, film thickness, and number of coats, and will be affected correspondingly
Mixing Ratio (Volume)The paint is ready to use after proper stirring. If thinning is required clean water may be added up to a maximum of 5 %
Spreadability (m²/L/layer)12-14
Theoretical Spread (m²/L)Min. 13; Max. 9.8; typical: 11.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Puffin guard is 100% pure acrylic formulation, Low PVC high binder with specialty & optima lazing resin / latex, additive, surfactant, colorant and other green raw material designed for durability in extremely harsh tropical climate, 2x UV Protected Colors, outstanding protection against the destructive effects of UV rays and heat from Infrared(IR) rays present in sunlight. This product will not blister, flake or peel for 6 years.
Feature
- Water based
- 100% acrylic
- Low VOC
- Formaldehyde Free
- Heavy Metal Free
- APEO Free
- Carbendazim free
- Excellent dirt pickup resistant
- 6 Years colour perfomance
- Easy clean
- Excellent durability - expands & contracts with climate changes
- Long lasting
- Environment friendly

Ulasan Produk

Tidak ada ulasan

Halaman Terkait