Puffin Paint Guard (Weathershield) Exterior Wall Paint (Cat Tembok) Royal Blue 2.5L 1pc
Rp259.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Color | Royal Blue |
| Size (L) | 2.5 |
| Basic Ingredients | Water |
| Spreadability (m²/L/layer) | 12-14 |
| Dilution (%) | Max. 5 Clean Water |
| Finish | Satin |
| Theoretical Spread (m²/L) | Min. 13; Max. 9.8; typical: 11.1 |
| Application Methods | Roller, Brush, Spray |
| Drying Time | Depands to air circulation, temperature, film thickness, and number of coats, and will be affected correspondingly |
| Mixing Ratio (Volume) | The paint is ready to use after proper stirring. If thinning is required clean water may be added up to a maximum of 5 % |
| Berat (Kg) | 2.5 |
| Tanggal Produk Terdaftar | 06 December 2022 |
| Terakhir Diperbaharui | 09 October 2025 |
Informasi Produk
Description
Puffin guard is 100% pure acrylic formulation, Low PVC high binder with specialty & optima lazing resin / latex, additive, surfactant, colorant and other green raw material designed for durability in extremely harsh tropical climate, 2x UV Protected Colors, outstanding protection against the destructive effects of UV rays and heat from Infrared(IR) rays present in sunlight. This product will not blister, flake or peel for 6 years.
Feature
- Water based- 100% acrylic
- Low VOC
- Formaldehyde Free
- Heavy Metal Free
- APEO Free
- Carbendazim free
- Excellent dirt pickup resistant
- 6 Years colour perfomance
- Easy clean
- Excellent durability - expands & contracts with climate changes
- Long lasting
- Environment friendly
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Puffin%20Paint%20Guard%20(Weathershield)%20Exterior%20Wall%20Paint%20(Cat%20Tembok)/Puffin%20Paint%20Guard%20(Weathershield)%20Exterior%20Wall%20Paint%20(Cat%20Tembok)%20Royal%20Blue%202_5L%201pc/ncS034687840-1.jpg)