Vention Kabel HDMI 2.1 Male to Male Braided ALG Blue 2m 1unit
Rp169.900
Persediaan
Spesifikasi Produk
| Model Number | ALG |
|---|---|
| Unit | 1unit |
| Length (m) | 2 |
| Color | Blue |
| Interface | HDMI 2.1-A Male |
| Connector Process | Gold-Plated |
| Resolution | 8K@60Hz/4K@120Hz/2K@144hz/1080P@160Hz |
| Material Shielding | Aluminium Foil+Metal Braid+GND |
| Conductor | Silver Ion Plated |
| Material Jacket | PVC & Cotton Braided |
| Casing Material | Aluminium Alloy |
| Cable Diameter OD (mm) | 6.3 |
| AWG | 30AWG |
| Berat (Kg) | 0.4 |
| Tanggal Produk Terdaftar | 05 December 2022 |
| Terakhir Diperbaharui | 29 October 2025 |
Informasi Produk
Description
Vention Kabel HDMI 2.1 Male to Male Braided 8K 4K 2K 1080P
Feature
- Cotton Braided and aluminum alloy Shell- Gold Plated
- Support High Refresh Rate and VRR
- Support Static & Dynamic HDR
- Auto Low Latency Mode
- Support eArc , Dolby Atmos | DTS HDMA | DTS-X | LPCM 7.1
- Upto 48Gbps Rate, 12Bit Color
- Official Certification
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||