Mitutoyo Microscope 176-868-10 1pc
Rp689.999.900
Persediaan
Spesifikasi Produk
| Model Number | 176-868-10 |
|---|---|
| Unit | 1pc |
| Function | Zero-Setting, Direction Switching, RS- 232C Output |
| Minimum Reading | 1/0.5/0.1#m Switchable |
| Maximum Height (mm) | 220 |
| Maximum Length (mm) | 200 |
| Maximum Width (mm) | 170 |
| Observation Image | Erect Image |
| Observation Method | Bright-Field Observation |
| Eyepiece (Optional) Adjustable Diopter | 10X (Eyepiece Field Number 24), 15X, 20X |
| Z Axis (mm) | Max. Workpiece Height 220 |
| Illumination Unit | LED or Halogen is Required |
| Maximum Table Loading (Glass Top) (kg) | 10, 20, 15 |
| Quick-Release Mechanism | Provid ed as Standard for the X and Yaxes |
| Display Axes | X and Y (or X, Y, and Z only for th e MF-B type) |
| Objective (Optional) | ML Objective 3X (Provided as Standard), 1X, 5X, 10X, 20 X, 50X, 100X |
| Measurement System | High-Accuracy Digital Scale 1 |
| Manufacturing Number | 176-868-10 |
| Dimension Unit (mm) | 632x892x782 |
| Magnification | 10X |
| Type | Measuring Microscopes |
| Berat (Kg) | 0.8 |
| Tanggal Produk Terdaftar | 02 December 2022 |
| Terakhir Diperbaharui | 31 July 2025 |
Informasi Produk
Deskripsi
MICROSCOPE MF-B2017D 176-868-10 adalah alat yang digunakan untuk mengukur dimensi benda kerja dengan ukuran yang kecil d engan fitur observasi, tidak terbentuknya flare pada pengukuran, serta v iew pengukuran yang cukup luas. Mikroskop ini mempunyai penguku ran tinggi maksimum benda kerja 220 mm dengan perbesaran maksimum 100x ( total 2000x). Mikroskop sering digunakan di industri, pabrik atau bengkel .
Standard Certificate : JIS
Optical tube (eyepiece(s) required) : Monocular or binocular (angleof column 25°)
Standard TV camera port for all models, reticle(broken cross-hair, line width : 5#m), optical path switching(observation/TV camera = 50/50)
Note : Monocular - one 10X eyepiece provided as standard; Binocular - two 10Xeyepieces provided as standard
Illumination filter : One GIF filter is provided as standard (andmountable for both transmitted and re flected illumination)
Spesifikasi : Measuring Accuracy 2 (X and Y axes, when not loaded) (2.2+0.02L)#m, L :measuring l ength(mm)
Standard Certificate : JIS
Optical tube (eyepiece(s) required) : Monocular or binocular (angleof column 25°)
Standard TV camera port for all models, reticle(broken cross-hair, line width : 5#m), optical path switching(observation/TV camera = 50/50)
Note : Monocular - one 10X eyepiece provided as standard; Binocular - two 10Xeyepieces provided as standard
Illumination filter : One GIF filter is provided as standard (andmountable for both transmitted and re flected illumination)
Spesifikasi : Measuring Accuracy 2 (X and Y axes, when not loaded) (2.2+0.02L)#m, L :measuring l ength(mm)
Description
The MF measuring microscopes provide the best-in-class accuracy. The MF series microscopes use telecentric objectives that reduce the magnification error due to slight variations in the working distance.
Feature
Observation with a clear and flare-less erect image and a wide field of viewMeasuring accuracy that is the highest in its class (andconforms to JIS B 7153)ML series, high-NA objectives that arespecially designed for the MF series (long working distancetype)Illumination unit (reflected/transmitted) selectable from ahigh-intensity LED or halogen bulb (required)Variable aperturediaphragm (reflected/transmitted) allows observation measureme nt
whilesuppressing light diffractionVariety of standardized stage s in sizes up to 400×200mmQuick-release mechanism useful for moving the stagequickly when measuring workpieces that are large in size orquantityCoarse/fine feed handles
equipped as standard on bot h sidesallow precise focus and observation measurement regardlessofhandednessHigh-magnification eyepiece observat ion up to2000XStandard measuring microscope that has a wide variety
ofoptional accessories including a Vision Unit and various digit al CCDcamerasLow-noise design
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan