Mitutoyo Gauge Block Steel Set 516-938-60 1set(112pcs)

#Nomor SKU S034677117
Wishlist
Rp65.999.900
Persediaan

Spesifikasi Produk

Model Number 516-938-60
Unit 1set(112pcs)
Material Steel
Size (mm) 1.0005, 1.001 - 1.009, 1.01 - 1.49, 0.5 - 24.5, 25 - 100
Step (mm) 0.001, 0.01, 0.5, 25
Jumlah 11, 9, 49, 49, 4
Berat (Kg) 1.2
Tanggal Produk Terdaftar 02 December 2022
Terakhir Diperbaharui 15 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo Metric Rectangular 1mm Base Gage Block Sets are available in different grades, sizes and steps, offering exceptional precision and stability for calibration and manufacturing traceability. Mitutoyo’s innovative lapping technique makes our gage blocks some of the most accurate and trusted instruments in the world, featuring exceptional flatness and ideal surface roughness. The Mitutoyo steel gage blocks are constructed of high-carbon, high-chrome steel while our CERA gage blocks are made of ceramic materials with superior surface qualities and corrosion resistance.
Feature
'- Available in steel, CERA and steel/CERA combination block sets
- Specific, repeated heat treatment of steel blocks reduce deterioration change over time
- CERA blocks are free from dimensional change over time; have 10 times the abrasion resistance of steel gage blocks
- Advanced lapping techniques achieve the best flatness, surface roughness needed for gage blocks
- Black characters on gage blocks are inscribed by laser and clearly visible
- Provided with Inspection Certificate
- Supplied in a solid wooden case

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan