Mitutoyo Gauge Block Steel Set 516-101-10 1set(10pcs)

#Nomor SKU S034670699
Wishlist
Rp5.899.900
Persediaan

Spesifikasi Produk

Model Number 516-101-10
Unit 1set(10pcs)
Tolerance (mm) +/-0.00016
Material Steel
Standard JIS
Size (mm) 1.00, 1.25, 1.50, 2, 3, 5, 10, 15, 20, 25
Manufacturing Number 516-101-10
Produk Gauge
Dimension Unit (mm) 120x245x43
Type Micrometer Inspection Set
Berat (Kg) 1.2
Tanggal Produk Terdaftar 02 December 2022
Terakhir Diperbaharui 23 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
GAGE BLOCK SET STEEL (10)1 516-101-10 adalah alat yang digunakan untuk standar kalibrasi alat ukur. Alat ini digunakan untuk dasar pengukuran saat mengukur benda kerja sehingga menghasilkan k epresisian yang tinggi terhadap nilai pengukuran benda kerja. Alat ini mempunyai ukuran yang bervariasi sehingga dapat dilakukan kalibrasi ses uai dengan kebutuhan yang diperlukan. Gauge block set besi ini di gunakan untuk kalibrasi ukuran 1.00-25 MM. Gauge block set besi s ering digunakan di industri, pabrik, atau bengkel.

Type : Gauge Block

BENEFIT :
Dedicated gauge block sets for micrometer inspection.
Sets 516-106/7/8 and 516-322/3 ar e recommended for checking instrumental errors in micrometers due to the choice of block size sensuring that the instrument is checked through a full rotation of the spindle over therange 0-25 mm
(or 0-1 In).
Sets 516-115/6/7, 516-165/6 and 516-177 contain blocks in 25 mm (or 1 In) steps for aiding inspection of large micrometers in conjunction with one of the above mentioned sets.Sets 516-580/1/2, 516-390/1/2 are
dedicated to the QuantuMike with its 2mm/rev spindle feed.
Description
The Mitutoyo Metric Rectangular 1mm Base Gage Block Sets are available in different grades, sizes and steps, offering exceptional precision and stability for calibration and manufacturing traceability. Mitutoyo’s innovative lapping technique makes our gage blocks some of the most accurate and trusted instruments in the world, featuring exceptional flatness and ideal surface roughness. The Mitutoyo steel gage blocks are constructed of high-carbon, high-chrome steel while our CERA gage blocks are made of ceramic materials with superior surface qualities and corrosion resistance.
Feature
Checking instrumental errors in micrometers due to the choice of block sizes ensuring that the instrument is checked through a full
rotation of the spindle over the range 0
25 mm (or 1 In)

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan