CNP Metering Dosing Pump GM Series 3 Phase GM0500 316SS 0.37kW-500LPH 1unit

#Nomor SKU S034664391
Wishlist
Rp32.999.900
Persediaan

Spesifikasi Produk

Model Number GM0500
Unit 1unit
Casing Material PVC
Rated Motor Power (kW) 0.37
Outlet Pressure (MPa) 0.5
Flow Rate (L/hour) 500
Number of Phase Three Phase
Berat (Kg) 2.5
Tanggal Produk Terdaftar 01 December 2022
Terakhir Diperbaharui 30 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Control mode
Electric stroke controller,accept external control signal, adjust stroke length
- Power supply: 220V-50Hz-single phase
- Input signal: 4-20mA analog signal
- Output signal: 4-20mA/1~5V analog signal,for records shown and control system usage

Variable frequency controller,accept external control signal,adjust stroke speed
- Power supply: 220V-50Hz-single phase/380-50Hz-th ree phase
- Input signal: 4-20mA analog signal

Motor controller,control three phase motor with mode "run/stop",adjust output flow
- Power supply: 200~240V-50/60Hz-single phase
- Control mode: can accept 4-20mA analog signal,external pulse signal or manual adjustment

Accessory
Provide system required accessories as: Filter,Adjusting pillar,Buffer,Safety valve and Back pressure valve etc.,Safety valve is mandatory. (GM0002-GM0050 range and pump with PVC/PVDF pump head,along with the dosing pump to provide injection valve, foot valve,counter weight and 6 meters tube,except the high viscosity pump head)

Standard configuration motor performance parameters
Power supply: 380V-50Hz-three phase/220V-50Hz-single phase
Protection grade:IP55
Insulation class: F
Explosion-proof motor,60Hz motor can be chosen.AII the motors accord with international electrical association IEC
standard or US electrical committee NEC standards
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Hydraulic end
- Disphram is mechannically driven, no diaphragm protecting plate at the material side,ripe for material getting through
- Many kind of pump head material like PVC.PVDF,SS316,high viscosity,sizing agent,fit for all kinds of materials
- Self-cleaning one-way valve structure

Driving end
- Variable eccentric institutions regulation, insure flow pulsation gently vary
- Enhanced structure design, suitable for tough operation environment
- Wear-resisting ball bearings, running is more stable
- Oil bath lubrication, driving components have long working life
- Flow regulation in downtime or running state, adjustment mode can be selected manually, motor driven or frequency conversion.
Use
Major Applications
- Municipal,industrial water and waste water,swimming pool etc. all kinds of water treatment process.

Options
- Two diaphragm pump heads
Two diaphragm pump heads, broken pressure gauge detection and pressure switch detection
- Stroke count sensor
PNP output/NPN output/Relay output

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan