Autonics Signal Lights Bulb Type ASG Series ASG-02-R Red 1pc
Rp379.900
Persediaan
Spesifikasi Produk
| Model Number | ASG-02-R |
|---|---|
| Unit | 1pc |
| Bulb Voltage (V) | 24 |
| Lens Color | Red |
| Insulation Resistance (MΩ) | 100 or more (500VDC megger basis) |
| Vibration (mm) | 0.75 At 10-55Hz |
| Rotation Speed (rpm) | 130±10 |
| Cable Specification | UL1007/22AWG |
| Connection Type | Lead wire connection |
| Ambient Humidity (% RH) | 45 to 85 |
| Current Consumption (A) | 0.33 |
| Diameter (mm) | D86 |
| Ambient Temperature (°C) | -15 to 40; Storage: -20 to 70 |
| Function | Rotating(Smooth Lens) |
| Protection Structure | IP42 |
| Power Supply (V) | 24 AC/DC (bulb type) |
| Bulb Power (W) | 8 |
| Berat (Kg) | 1.7 |
| Tanggal Produk Terdaftar | 29 November 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Compact Revolving Warning Light perfectly designed for small devices.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsKetentuan dan Kondisi Barang
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan