Kodak Alaris Scanner e1030 1unit

#Nomor SKU S034632147
Wishlist
Rp8.399.900
Persediaan

Spesifikasi Produk

Model Number e1030
Unit 1unit
Throughput Speeds Black-and-white/grayscale/color: up to 30 ppm/60 ipm at 200 and 300 dpi
Electrical Requirements (V/Hz) 100-240/50-60
File Format Outputs BMP, JPEG, Single-page TIFF, Microsoft Excel, Microsoft Word, Multipage TIFF, PDF, Text searchable PDF, PNG, RTF
Image Output Resolution Options (dpi) Up to 1200
Operating Temperature (°C) 10-35 (50-95°F)
Operator Control Panel 1.5inch (38mm) 7 segment LED
Power Consumption (W) Running: less than 20;Standby: less than 0.3
Recommended Daily Volume (page/day) Up to 4000
Recommended PC Configuration Minimum PC configuration with scanning application: Intel Core i3 processor or faster, at least 4 GB RAM (Microsoft Windows);Minimum Terminal PC / Citrix Receiver configuration for scanning only: Any 1 GHz processor or faster, at least 2 GB RAM
Scanning Technology Single RGB LED Illumination CIS (CMOS); Grayscale output bit depth is 256 levels (8-bit); color output bit depth is 24 bits (8x3); color capture bit depth is 48 bits (16x3).
Operating Humidity 15% - 80% RH
Feeder Capacity Up to 80sheets of 80g/m² (20lb.) paper
Paper Weight (g/m²) 27-433 (7.2-160 lb.) paper
Connectivity USB 2.0 ; USB 3.2 Gen 1x1 Compatible
Maximum Document Size (mm) 216x3000 (8.5x118in.)
Minimum Document Size (mm) 52x52 (2.05x2.05in.)
Paper Thickness (mm) Hard card thickness up to 1.25 (0.05 in.)
Maximum Optical Resolution (dpi) 600
Acoustical Noise (dB(A)) Scanning: <55
Dimensions (WxHxD) (mm) Not including input tray and output tray : 312x182.5x204; with Input Tray: 312x231.6x269
Berat (Kg) 3.5
Tanggal Produk Terdaftar 22 November 2022
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Transform your paper documents into intelligent and accurate information while enhancing your business processes. The new Kodak E1030 Scanners are fast, accurate, and reliable. They are ideal for small to medium businesses, distributed offices, and reception areas. Easily integrate the E1030 Scanners with your existing applications, on-site or in the cloud.

Turn paper into productivity
Manual paper processes are time consuming and prone to human error. With Kodak E1030 Scanners, you can capture important information from paper quickly - then send, save, and access it digitally.
- Simple setup and intuitive controls make it easy to start scanning right out of the box
- Capture information fast with "instant on" technology
- Scan practically anything: various paper sizes and weights, ID cards, forms, passports, and more
- Scan with ease and get data to the right places and people instantly, enabling information access on demand

Unsurpassed simplicity and peace of mind
Multi-feed detection helps prevent paper jams and protects your originals.
- Easily process up to 5000 pages per day - at speeds up to 40 pages per minute
Feature
- Simple numeric display enables one-touch scanning of up to 9 different jobs
- Smart Touch makes it easy to scan to file locations, popular cloud services, email, networked printers, and third-party applications
- Scan a variety of document types and sizes, including passports and fragile documents via optional accessories1
- Capture more documents at once with the largest feeder capacity in its class
- Multiple driver compatibility: TWAIN, ISIS, WIA, and SANE

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan