Ozaki (Peacock) Analog Dial Indicator (Indikator Dial Stroke Panjang) 107-DX 1pc

#Nomor SKU S034611845
Wishlist
Rp2.299.900
Persediaan

Spesifikasi Produk

Model Number 107-DX
Unit 1pc
Graduation (mm) 0.01
Range (mm) 10
Reading (µm) ±0 - 50- 100
Indication Error 1/10 Revolution (µm) 8
Indication Error 1/2 Revolution (µm) ±9
indication Error 1 Revolution (µm) ±10
Indication Error 2 Revolution (µm) ±15
Indication Error Wholr Measuring Range (µm) ±15
Retrace Error (µm) 5
Repeatability (µm) 5
Measuring Force Less Than (N) 1.4
Accuracy (µm) 5 to 15
Type Lug Back
Berat (Kg) 0.5
Tanggal Produk Terdaftar 17 November 2022
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dial Gauges are widely used manufacturing plants.
•The stem, made of SK quench hardened with strength, is malfunction-free due to fastening.
•The shock-proof mechanism prevents gears from damage due to shocks arisen by abruptly pushing up the spindle.
•The turning section of the outer frame sealed by the O-ring and the back inside sealed by the packing are waterproof
and dust-proof in construction.
•The back is increased in strength by four screws, and the lug can be turned 90 degrees in the installation way.
Feature
Durable type (Spindle Ø 5mm), Lug back

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan