Neogen Swab Sample with 10ml Neutralizing Buffer RS96010NB 1pack(100pcs)

#Nomor SKU S034605905
Wishlist
Rp5.599.900
Persediaan

Spesifikasi Produk

Model Number RS96010NB
Unit 1pack(100pcs)
Manufacturing Segment Environmental Monitoring, Hang, Packaging & Storage Testing, Raw Milk Reception, Ready-to-eat
Media Type Neutralizing Buffer
Test Type Environmental
Volume (ml) 10
US Govt Contract Number GS-07F-091BA
Product Type Swab
Berat (Kg) 0.5
Tanggal Produk Terdaftar 15 November 2022
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Neutralizing Buffer filled vial is ready to use for environmental sampling.
- Swab reaches into corners and hard-to-reach areas for increased accuracy.
- Convenient design helps improve sampling consistency from tech-to-tech and plant-to-plant.
- Bottles have ample headspace for sample addition and vortexing.
- Self-contained swab and vial for increased productivity and efficiency.
3M Swab-Sampler with 10 mL Neutralizing Buffer is a convenient and quick collection device for environmental sampling and testing over small surface areas.

Sample collection is easy with the attached swab and the vial has ample headspace for sample addition and vortexing to release organisms from the swab. This sampling device is decontaminated through gamma irradiation for long shelf life. The 3M Swab-Sampler is made in the USA and is ISO 9001:2008 certified for quality assurance. It is intended for lab use only. The Hazard Analysis Critical Control Point (HACCP) approach is the most widely accepted food safety management protocol worldwide. Sample collection products from 3M are a crucial part of this approach to identify potential food-borne hazards and pinpoint where they reside. Portability, stable enrichment media, and easy-to-handle swabs and sponges are designed to test for a wide variety of potential hazards and deliver exceptionally accurate results. They are engineered to safely gather, hold, and secure contents from the collection site to the lab without leaking or compromising the sample. The use of Neutralizing Buffer is advised for surface testing for the presence of microorganisms that may occur on dairy and food equipment disinfected with chlorine or quaternary ammonium compounds. It is capable of inactivating the bactericidal and bacteriostatic effect of chlorine and quaternary ammonium composites. Neutralizing these chemicals is crucial in accurately detecting the presence of potentially harmful microorganisms. Using Neutralizing Buffer in the microbiological examination of surfaces in standard methods to test dairy products and foods and is also recommended as well as for the digestion and decontamination of mycobacterial specimens.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait