WIKA Bimetal Dial Thermometer TI.51 0 to 60 °C 4inch 1pc

#Nomor SKU S034601082
Wishlist
Rp4.899.900
Persediaan

Spesifikasi Produk

Model Number TI.51
Unit 1pc
Accuracy (%) + 1.0 Full Scale Value Per ASME B40.3 Grade A
Dial White Aluminium, Dished, With Black Markings
Temperature Range (°C) 0 to 60
Pointer Black Aluminium
Measuring Element Bi-metal helix
Connection Material 304 Stainless Steel
Material Lower Mount (inch) 1/2 NPT
Stem Diameter (mm) 6.35
Stem Length (mm) 63.5 to 1828.8
Dial Diameter (inch) 4
Probe Length (mm) 63.5 to 1828.8
Berat (Kg) 0.8
Tanggal Produk Terdaftar 09 November 2022
Terakhir Diperbaharui 07 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Process design
- Lower (bottom) connection with external reset
- All stainless steel construction
- Hermetically sealed per ASME B40.3
- Accurate to 1% of full scale value
- Available with silicone case filling for vibration
Use
- General process instrumentation in the chemical, petrochemical, oil and gas, energy and water/wastewater industries
- Temperature measurement in harsh and aggressive environments
- With liquid dampening suitable for applications with high vibrations

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan