Spesifikasi
| Dial Diameter (inch) | 4 |
|---|---|
| Probe Length (mm) | 63.5 to 1828.8 |
| Accuracy (%) | + 1.0 Full Scale Value Per ASME B40.3 Grade A |
| Connection Material | 304 Stainless Steel |
| Dial | White Aluminium, Dished, With Black Markings |
| Material Lower Mount (inch) | 1/2 NPT |
| Measuring Element | Bi-metal helix |
| Pointer | Black Aluminium |
| Stem Diameter (mm) | 6.35 |
| Stem Length (mm) | 63.5 to 1828.8 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- Process design
- Lower (bottom) connection with external reset
- All stainless steel construction
- Accurate to 1% of full scale value
- Available with silicone case filling for vibration
- Lower (bottom) connection with external reset
- All stainless steel construction
- Accurate to 1% of full scale value
- Available with silicone case filling for vibration
Use
- General process instrumentation in the chemical, petrochemical, oil and gas, energy and water/wastewater industries - Temperature measurement in harsh and aggressive environments - With liquid dampening suitable for applications with high vibrationsUlasan Produk
Tidak ada ulasan




















































































































































