Orientalmotor Motor with Electromagnetic Brake WK2 Series 5RK40GN-AW2MJ 1pc

#Nomor SKU S034553077
Wishlist
Rp4.999.900
Persediaan

Spesifikasi Produk

Model Number 5RK40GN-AW2MJ
Unit 1pc
Mounting Angle Dimension (mm) 90
Capacitor Product name: CH160CFAUL2, Capacitance: 16μF, Rated voltage: 250VAC
Overheat Protector Type Thermal protector (automatic reset type)
Output Power (W) 40
Starting Torque (Motor Shaft) (mN.m) Single-phase 100V/50Hz: 300; Single-phase 100V/60Hz: 260
Rated Torque/Rated Speed (Motor Shaft) (mN.m/(rpm)) Single-phase 100V/50Hz: 315/1250; Single-phase 100V/60Hz: 270/1450
Type Lead
Allowable Torque Of Gearhead Output Shaft It depends on the combined gearhead.
Time Rating (hour) 0.5
Direction of Rotation It depends on the combined gearhead.
Electromagnetic Brake Part Model Non-excitation actuation type
Electromagnetic Brake (V/Hz/A/W) Single phase 100/50/0.09/6; Single phase 100/60/0.09/6;
Voltage/Frequency/Current (V/Hz/A) Single phase 100/50/0.85; Single phase 100/60/1.04
Electromagnetic Brake Static Friction Torque (Motor Shaft) (mN.m) 200
Rotation Speed When Gearhead Is Attached It depends on the combined gearhead.
Berat (Kg) 2.8
Tanggal Produk Terdaftar 07 November 2022
Terakhir Diperbaharui 01 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The product name on the motor nameplate is 5RK40GN-AW2M. The suffix of the product name above indicates the type of capacitor.
J: Comes with a single-phase 100V capacitor (this product)
U: Comes with a single-phase 110/115V capacitor ( 5RK40GN-AW2MU )
Click here for how to read the specification
Accessories: Motor, capacitor, capacitor cap, instruction manual

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan