Orientalmotor AC Servo Motor NX Series NX975MS-3 1pc

#Nomor SKU S034447222
Wishlist
Rp39.999.900
Persediaan

Spesifikasi Produk

Model Number NX975MS-3
Unit 1pc
Mounting Angle Dimension (mm) 85
Momentary Maximum Torque (N m) 7.16
Electromagnetic Brake Static Friction Torque (N m) 2.39
Type Standard
Output Rating (W) 750
Rated Rotation Speed (rpm) 3000
Maximum Rotation Speed (rpm) 5500
Allowable Moment of Inertia J (kg.m²) 94.8x10ˉ⁴
Resolution (P/R) 100 to 100000 (Factory setting: 1000)
Detector Absolute encoder 20bit for 1 rotation, 16bit for multiple rotation
Power Input Rated Current (A) 4.7
Power Consumption Electromagnetic Brake (W) 8.5
Rotor Moment of Inertia J (kg.m²) 1.03x10ˉ⁴
Rated Torque (N m) 2.39
Electromagnetic Brake Yes
Attached Cable (m) 3
Speed/Position Control Command Pulse train/analog speed command voltage/analog torque command voltage
Maximum Input Pulse Frequency (kHz) When the host controller is line driver output: 500 (Duty 50%) When the host ; controller is open collector output: 250 (Duty 50%) This is the value when using the optional general-purpose cable (CC36D1E).
Berat (Kg) 6.2
Tanggal Produk Terdaftar 03 November 2022
Terakhir Diperbaharui 01 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Accessories: Motor, circuit, motor cable (3m), encoder cable (3m), electromagnetic brake cable (3m), input/output signal connector, motor connector, regenerative resistor input/main power input terminal connector, 24V DC power input/ Connector for regenerative resistor thermal input/electromagnetic brake connection terminal, connector wiring lever, instruction manual

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait