MOCAP Square Head Plug SPN0250RD4 for 1/4-18 NPT Thread Dark Red 1pc

#Nomor SKU S034435267
Wishlist
Rating:
100% of 100
(1)
Rp8.900
Persediaan

Spesifikasi Produk

Model Number SPN0250RD4
Unit 1pc
Color Dark Red
To Fit NPT 1/4-18
Material PP
Stem Height (mm) 6.4
Stem Height (inch) 0.25
Threaded Area Length (mm) 8.9
Threaded Area Length (inch) 0.35
Length (mm) 10.9
Length (inch) 0.43
Head (mm) 9.7
Head (inch) 0.38
Berat (Kg) 0.5
Tanggal Produk Terdaftar 01 November 2022
Terakhir Diperbaharui 04 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MOCAP Square Head Plugs are designed for use on NPT threads and fittings. The Square Head design allows for easy installation. The Plugs keep ports protected during low-pressure testing and in-house processing or handling, however these are not intended for permanent applications.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk