Biologix 100-Wells Cryobox Cardboard Freezer Box 90-1300 White 3inch 1pack(5pcs)

Rp169.900
Persediaan

Spesifikasi Produk

Model Number 90-1300
Unit 1pack(5pcs)
Material Durable Cardboard with Superior White Outer Coating
Temperature Resistance (°C) -196 to 121
Color White
Height (inch) 3
Number of Wells 100
Dimensions (mm) 133x133x76
Berat (Kg) 1.4
Tanggal Produk Terdaftar 24 October 2022
Terakhir Diperbaharui 22 May 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Superior white without outer coating
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
- Made of durable cardboard with superior white outer coating
- Chemically resistant to alcohols and mild organic solvents
- Five assorted colors available: white, yellow, pink, blue, and green
- White Premium Cardboard Freezer Boxes have a glossy coating, other colors have a matte coating
- Water-resistant coating for improved durability
- Superior white 90-1281 & 90-1200 cardboard cryogenic boxes without outer coating are also available
- Holds 0.5ml, 1.5ml, 2.0ml, 5ml and 10ml microtubes and 15ml or 50ml Centrifuge Tubes
- Working temperature: stable from -196°C to 121°C
- Suitable for liquid nitrogen freezing

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan