Hippolift Hand Stacker 2ton 1unit

Rp12.999.900
Persediaan

Spesifikasi Produk

Unit 1unit
Capacity (kg) 2000
Adjustable Width of Fork (mm) 320-740
Fork Length (mm) 900
Max. Fork Width (mm) 1600
Lowered Height of Forks (mm) 85
Lifting Speed (mm/s) 14
Lowering Speed Controlable
Wheel Type Polyurethan
Type Hand Stacker
Berat (Kg) 78.0
Tanggal Produk Terdaftar 24 October 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Hand Stacker is hand push & hand lift stacker which provides cost-effective handling for both vehicle loading and production areas. Easy maintenance and low running costs.
-Rebust steel profile construction.
-Sturdy and compact enough to fit through standard door and to operate in congested areas.
-Lifting function operated by foot and hand controls.
-Allow the operator to work without having to perform extreme body movements.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan