SHAVIV Mango II Set AEROBURR B11P (Pisau Deburring) 15500231 1set

#Nomor SKU S034370964
Wishlist
Rp649.900
Persediaan

Spesifikasi Produk

Model Number 15500231
Unit 1set
Application Straight Edge, Hole Edge
Blade Series B
Berat (Kg) 0.1
Tanggal Produk Terdaftar 18 October 2022
Terakhir Diperbaharui 17 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Customized for applications required by the aerospace industries, excellent for electronic and medical applications• Deburrs curves and small holes as small as 1/16" (1.5 mm)• Blades (2.6mm diameter) are TiN (Titanium Nitride)coated to face challenges of deburring various materials such as steel, aluminum, copper, stainless steel and plastics.• TiN coated blades provide longer tool life over standard non-coated blades.• Great for applications such as dies, molds, automotive and R&D Use the SHAVIV GENius™ to find the correct deburring tool for your material and application.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan