Seagate EXOS 7E2000 HDD Enterprise ST2000NX0343 2TB 1unit
Rp17.999.900
Persediaan
Spesifikasi Produk
| Model Number | ST2000NX0343 |
|---|---|
| Unit | 1unit |
| Capacity (gb) | 2000 |
| Idle Average Power (W) | 3.53 |
| Interface | 12 Gb/s SAS |
| Nonrecoverable Read Errors per Bits Read (Max.) | 1 sector per 10E15 |
| PowerChoice™ Technology | Yes |
| Mean Time Between Failure (hour) | 2000000 |
| Reliability Rating @Full 24x7 Operation (AFR) (%) | 0.44 |
| Power-On (Hour) | 8760 |
| Spindle Speed (rpm) | 7200 |
| Interface Access Speed (Gb/s) | 12.0, 6.0, 3.0 |
| Maximum Sustained Transfer Rate OD (MB/s) | 136 |
| Interface Ports | Dual |
| Rotation Vibration at 1800Hz (rad/s²) | 16 |
| Typical Operating, Random Read (W) | 6.02 |
| Power Supply Requirements (V) | +12 and +5 |
| Operating Temperature (°C) | 5-55 |
| Height (mm) | 15 |
| Width (mm) | 70.1 |
| Depth (mm) | 100.45 |
| Power Technology Standby (W) | 1.52 |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 12 October 2022 |
| Terakhir Diperbaharui | 15 January 2026 |
Informasi Produk
Description
The Seagate® Exos™ 7E2000 enterprise hard drives can store large amounts of data without using a ton of system space—up to 2000GB in a compact 2.5-inch form factor. Exos 7E2000 provides the density, low power consumption and data integrity needed in traditional data centers and the cloud.
Best-Fit Applications
Storage-hungry business applications
Storage area networks (SAN) and network attached storage (NAS)
Maximum-capacity entry-level servers and blade servers
Rich media content storage
Enterprise backup and restore—D2D, virtual tape
Cloud computing
Best-Fit Applications
Storage-hungry business applications
Storage area networks (SAN) and network attached storage (NAS)
Maximum-capacity entry-level servers and blade servers
Rich media content storage
Enterprise backup and restore—D2D, virtual tape
Cloud computing
Peringatan
Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya. Produk yang diterima akan sesuai dengan informasi model number/part number yang tertera pada website.Feature
Trusted Bulk Data Storage in a Small Data Center FootprintExos 7E2000 drives optimize your data center footprint in a proven 2.5-inch form factor for infrastructures requiring highly reliable access to bulk data. Conventional magnetic recording (CMR) technology helps Exos 7E2000 catalyze the datasphere, enabling data center architects and IT professionals to deliver trusted performance, rock-solid reliability and ironclad security for demanding 24×7 operations. A 2M-hr. MTBF rating with supported workloads of 550TB/year, dense data storage and low power consumption help you meet your storage SLAs while lowering TCO.
Significant Hard Drive Power Savings
Exos 7E2000 drives ensure data confidence with a reliable, low-power platform for efficient bulk storage operations, even in harsh data center environments. Exos 7E2000 helps reduce per-gigabyte cooling and energy costs by packing high capacities into an SFF, low-power consumption drive.
Included PowerChoice™ technology empowers IT organizations to tailor systems for optimal performance and power consumption, resulting in power savings of up to 35% over traditional 3.5-inch drives, and potentially operating as low as 1.1 watts when idle.
Enhanced Enterprise Reliability, Data Protection and Security
Exos 7E2000 security features help protect data where it lives—on the drive. Exos 7E2000 drives help prevent unauthorized access and safeguard stored data with security levels that include Secure Downloads & Diagnostics, TCG-compliant Self-Encrypting Drive and government-grade FIPS tamper- resistent hard drive.1 Seagate Secure™ drives simplify drive repurposing and disposal, help protect data-at-rest, and comply with corporate and federal data security mandates.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan