Seagate Hard Disk BarraCuda 3.5inch ST2000DM008 2TB 1unit
Rp2.899.900
Persediaan
Spesifikasi Produk
| Model Number | ST2000DM008 |
|---|---|
| Unit | 1unit |
| Capacity (gb) | 2000 |
| Height (Max.) (mm) | 20.2 |
| Width (Max.) (mm) | 101.85 |
| Depth (Max.) (mm) | 146.99 |
| Interface | SATA 6Gb/s |
| Recording Technology | SMR |
| Load/Unload Cycles | 600000 |
| Power-On (Hour) | 2400 |
| Idle Average Power (W) | 3.9 |
| Bytes per Sector | 4096 |
| SATA Transfer Rates Supported (GB/s) | 6.0/3.0/1.5 |
| Maximum Sustained Data Rate, OD Read (MB/s) | 220 |
| Cache, Multisegmented (MB) | 256 |
| Rotation Speed (rpm) | 7200 |
| Nonrecoverable Read Errors per Bits Read (Max.) | 1 per 10E14 |
| Workload Rate Limit (TB/Year) | 55 |
| Startup Power (A) | 2 |
| Operating Mode Typical (W) | 5.1 |
| RoHS Compliance | Yes |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 12 October 2022 |
| Terakhir Diperbaharui | 15 January 2026 |
Informasi Produk
Description
Seagate brings over 20 years of trusted performance and reliability to the Seagate® BarraCuda® 3.5-inch HDD—now available in capacities up to 8TB.
Best-Fit Applications
Desktop or all-in-one PCs
Home servers
Entry-level direct-attached storage
devices (DAS)
Best-Fit Applications
Desktop or all-in-one PCs
Home servers
Entry-level direct-attached storage
devices (DAS)
Feature
Versatile HDDs for all your PC needs bring you industry-leading excellence in personal computing.For over 20 years the BarraCuda family has delivered super-reliable storage for the hard drive industry.
Capacities up to 8TB for desktops, BarraCuda leads the market with the widest range of storage options available.
Advanced Power modes help save energy without sacrificing performance.1
SATA 6Gb/s interface optimizes burst performance.1
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan