Seagate Hard Disk BarraCuda 3.5inch ST1000DM010 1TB 1unit

#Nomor SKU S034337905
Wishlist
Rp2.099.900
Persediaan

Spesifikasi Produk

Model Number ST1000DM010
Unit 1unit
Capacity (gb) 1000
Height (Max.) (mm) 19.99
Width (Max.) (mm) 101.85
Depth (Max.) (mm) 146.99
Interface SATA 6Gb/s
Recording Technology CMR
Load/Unload Cycles 50000
Power-On (Hour) 2400
Idle Average Power (W) 4.6
Bytes per Sector 4096
SATA Transfer Rates Supported (GB/s) 6.0/3.0/1.5
Maximum Sustained Data Rate, OD Read (MB/s) 210
Cache, Multisegmented (MB) 64
Rotation Speed (rpm) 7200
Nonrecoverable Read Errors per Bits Read (Max.) 1 per 10E14
Workload Rate Limit (TB/Year) 55
Startup Power (A) 2
Operating Mode Typical (W) 5.3
RoHS Compliance Yes
Berat (Kg) 1.0
Tanggal Produk Terdaftar 12 October 2022
Terakhir Diperbaharui 15 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Seagate brings over 20 years of trusted performance and reliability to the Seagate® BarraCuda® 3.5-inch HDD—now available in capacities up to 8TB.
Best-Fit Applications
Desktop or all-in-one PCs
Home servers
Entry-level direct-attached storage
devices (DAS)
Feature
Versatile HDDs for all your PC needs bring you industry-leading excellence in personal computing.



For over 20 years the BarraCuda family has delivered super-reliable storage for the hard drive industry.



Capacities up to 8TB for desktops, BarraCuda leads the market with the widest range of storage options available.



Advanced Power modes help save energy without sacrificing performance.1



SATA 6Gb/s interface optimizes burst performance.1
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan