Sika Carbodur Rods BC-10 1roll(100m)

#Nomor SKU S034337240
Wishlist
Rp86.999.900
Persediaan

Spesifikasi Produk

Model Number BC-10
Unit 1roll(100m)
Length (m) 100
Diameter (mm) 10
Cross Section Area (mm²) 79
Color Carbon fibre reinforced polymer with an epoxy matrix, black
Shelf Life Unlimited, provided the storage conditions are met
Storage Conditions Store in original, unopened, sealed and undamaged packaging in dry conditions at temperatures of max. +50°C. Protect from direct sunlight.
Density (g/cm³) 1.60
Fibre Volume Content (%) > 65
Laminate Tensile Strength (N/mm²) Mean value : ~3100; 5% Fractile value : ~2900
Laminate Modulus of Elasticity in Tension (N/mm²) Mean value : ~148000
Laminate Elongation at Break in Tension (%) Min : > 1.70
Glass Transition Temperature (°C) > 100 (EN 61006)
Berat (Kg) 2.0
Tanggal Produk Terdaftar 12 October 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Sika CarboDur BC adalah pultruded carbon fiber reinforced polymer (CFRP) laminasi dengan penampang melingkar, yang dirancang untuk memperkuat beton, kayu dan batu. Sika CarboDur BC terikat ke dalam slot sebagai penguatan dekat permukaan menggunakan perekat Sikadur-330 atau Sikadur-30 epoxy resin untuk suhu aplikasi normal. Adhesive berbasis epoksi Sikadur-300 digunakan untuk aplikasi horizontal. Sika CarboDur BC juga dapat digunakan untuk menyematkan kain SikaWrap di mana diperlukan pelekatan positif pada beton atau pasangan batu.
Feature
- Non-corroding
- Very high strength
- Invisible once installed, no joints required
- Excellent durability and fatigue resistance
- Easy transportation
- Lightweight, very easy to install
- Smooth edges without exposed fibres as the result of production by pultrusion
- Can accept traffic on the strengthened surface (rods not exposed)
- No surface preparation / levelling of uneven substrates required
- Improved resistance to fire (compared with externally bonded reinforcement)
- Testing and Approvals available from many countries worldwide
Use
Sika CarboDur BC rods are used to improve, increase or repair the performance and resistance of structures for:
- Increased Load Carrying Capacity:
- Increasing the load capacity of floor slabs, beams and bridge sections
- For the installation of heavier machinery
- To stabilise vibrating structures
- For changes in building use

Damage to structural elements due to:
- Deterioration of the original construction materials
- Steel reinforcement corrosion
- Accidents (Vehicle impact, earthquakes, fire)

Improvement of serviceability and durability:
- Reduced deflection and crack width
- Stress reduction in the steel reinforcement
- Improved fatigue resistance

Change of the structural system:
- Removal of walls and / or columns
- Removal of floor and wall sections to create access / openings

Resistance to possible events:
- Increased resistance to earthquakes, impact or explosion etc.

To repair design or construction defects such as:
- Insufficient / inadequate reinforcement
- Insufficient / inadequate structural depth

Combination with other strengthening products:
- Doweling applications
- Anchoring of SikaWrap fabrics

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan