Sebelum PPN:
Rp68.999.900 - Rp86.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Length (m) | 100 |
|---|---|
| Color | Carbon fibre reinforced polymer with an epoxy matrix, black |
| Shelf Life | Unlimited, provided the storage conditions are met |
| Storage Conditions | Store in original, unopened, sealed and undamaged packaging in dry conditions at temperatures of max. +50°C. Protect from direct sunlight. |
| Density (g/cm³) | 1.60 |
| Fibre Volume Content (%) | > 65 |
| Glass Transition Temperature (°C) | > 100 (EN 61006) |
| Laminate Elongation at Break in Tension (%) | Min : > 1.70 |
| Laminate Modulus of Elasticity in Tension (N/mm²) | Mean value : ~148000 |
| Laminate Tensile Strength (N/mm²) | Mean value : ~3100; 5% Fractile value : ~2900 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
Sika CarboDur BC adalah pultruded carbon fiber reinforced polymer (CFRP) laminasi dengan penampang melingkar, yang dirancang untuk memperkuat beton, kayu dan batu. Sika CarboDur BC terikat ke dalam slot sebagai penguatan dekat permukaan menggunakan perekat Sikadur-330 atau Sikadur-30 epoxy resin untuk suhu aplikasi normal. Adhesive berbasis epoksi Sikadur-300 digunakan untuk aplikasi horizontal. Sika CarboDur BC juga dapat digunakan untuk menyematkan kain SikaWrap di mana diperlukan pelekatan positif pada beton atau pasangan batu.
Feature
- Non-corroding- Very high strength
- Invisible once installed, no joints required
- Excellent durability and fatigue resistance
- Easy transportation
- Lightweight, very easy to install
- Smooth edges without exposed fibres as the result of production by pultrusion
- Can accept traffic on the strengthened surface (rods not exposed)
- No surface preparation / levelling of uneven substrates required
- Improved resistance to fire (compared with externally bonded reinforcement)
- Testing and Approvals available from many countries worldwide
Use
Sika CarboDur BC rods are used to improve, increase or repair the performance and resistance of structures for: - Increased Load Carrying Capacity: - Increasing the load capacity of floor slabs, beams and bridge sections - For the installation of heavier machinery - To stabilise vibrating structures - For changes in building use Damage to structural elements due to: - Deterioration of the original construction materials - Steel reinforcement corrosion - Accidents (Vehicle impact, earthquakes, fire) Improvement of serviceability and durability: - Reduced deflection and crack width - Stress reduction in the steel reinforcement - Improved fatigue resistance Change of the structural system: - Removal of walls and / or columns - Removal of floor and wall sections to create access / openings Resistance to possible events: - Increased resistance to earthquakes, impact or explosion etc. To repair design or construction defects such as: - Insufficient / inadequate reinforcement - Insufficient / inadequate structural depth Combination with other strengthening products: - Doweling applications - Anchoring of SikaWrap fabricsProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/untuk%20Perbaikan%20Konstruksi/Sika%20Carbodur%20Rods%20(Pelat%20Serat%20Karbon%20Pultrusi)/odP107534877-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
