Sika Sikalastic 680 RT (Pelapis Anti Air) 20kg 1pail

#Nomor SKU S034336779
Wishlist
Rp6.799.900
Persediaan

Spesifikasi Produk

Unit 1pail
Size (kg) 20
Packaging Pail
Color Black
Composition Polyurethane modified bitumen and additives
Shelf Life 6 months from date of production
Storage Conditions Product must be stored in original, unopened and undamaged packaging in dry conditions at temperatures between +5 °C and +35 °C. Always refer to packaging.
Density (kg/L) 1.20 ± 0.10
Solid Content 85 ± 2 %
Viscosity (mPas) > 5000
Shore A Hardness ~35 (after two weeks)
Tensile Strength (N/mm²) ~1.5
Tensile Strain at Break (%) > 500
Adhesion in Peel (N/mm²) > 1.0
Resistance to Static Puncture (mm) 860 (drop height)
Service Temperature (°C) +10 min. / +45 max.
Dry Film Thickness (mm) 0.50-0.95
Ambient Air Temperature (°C ) +5 min. / +45 max.
Substrate Temperature (°C) +5 min. / +45 max.
Relative Air Humidity (%) 80 max.
Berat (Kg) 20.0
Tanggal Produk Terdaftar 12 October 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sikalastic-680 RT is a 1-part, polyurethane modified bitumen, elastomeric, liquid applied membrane for roof waterproofing and other waterproofing applications. It has anti-root properties for preventing plant roots damaging the applied membrane.
Feature
- Protects against root penetration
- Seamless
- Good adhesion on concrete, render and brick masonry
- Moisture curing
- Good elongation at break
- Good impact resistance
- Flexible
- High solid content
- Easy to apply by paint brush, trowel or roller
- Quick drying
- Suitable substrates: concrete, cementitious, brickwork, ceramic tiles, metal, plaster, plasterboard, wood, bituminous membranes, bitumen and asphalt.
Use
Designed for the following waterproofing applications:
- Flat and sloping roof structures
- External balcony and terrace decks
- Roof gardens
- Retaining walls and basements
- Planter boxes
- Coating cracked non-ferrous roof valleys and flashings

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan