Sika WT-110 Watertight/Plasticising Concrete (Obat Cor Beton Anti Bocor) P-id 1.75kg 1pail(5pcs)

#Nomor SKU S034336601
Wishlist
Rp2.899.900
Persediaan

Spesifikasi Produk

Unit 1pail(5pcs)
Size (kg) 1.75
Packaging Bag
Color Powder / White
Composition Combination Fatty Acid and Polycarboxylate
Shelf Life 12 months from date of production.
Storage Conditions Protected from moisture at temperatures between +5 °C and +25 °C.
Density (kg/L) ~0.50
Total Chloride Ion Content < 0.1 % w/w (chloride free)
Berat (Kg) 8.7
Tanggal Produk Terdaftar 12 October 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sika WT-110 P is a combined watertight/superplasticising (HRWR) concrete admixture, used to enhance the workability of and reduce the water permeability of concrete. The product incorporates Sika ViscoCrete superplasticiser technology and hydrophobic agent and depending on material package will produce watertight concrete at a S3 consistence with a w/c ratio of < 0.45 without the addition of a separate superplasticiser (HRWR).
Feature
Sika WT-110 P has the following characteristics and benefits:
- Strong water reductions, resulting in higher density, durability and strength.
- Incorporation of hydrophobic agent to reduce water penetration under hydrostatic pressure and water absorption.
- Sika WT-110 P improves resistance to vapour transmission.
- In combination with a Sika ViscoCrete Superplasticiser (HRWR) admixture, SCC can be produced.
- Packaged in a water soluble bag for ease of dosage.
Use
Sika WT-110 P has been specifically formulated to produce high quality watertight concrete. Sika WT-110 P treated concrete is used as a part of the Sika Watertight Concrete system.
Sika WT-110 P is mainly used for the following applications:
- Basements
- Parking garages
- Utility/plant rooms 
- Tunnels
- Swimming pools
- Water retaining structures
- Dams
- Waste water treatment structures

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan