Konaflex Diamond Wheel Super Thin Turbo Extreme (Mata Gerinda Potong Keramik) 4inch 1pc

#Nomor SKU S034116623
Wishlist
Rp64.900
Persediaan

Spesifikasi Produk

Unit 1pc
Outer Diameter (inch) 4
Hole Diameter (mm) 20/16
Thickness (mm) 1.4
Height (mm) 10
Speed (rpm) 13700
Quality Hot Pressed
Berat (Kg) 0.1
Tanggal Produk Terdaftar 08 October 2022
Terakhir Diperbaharui 05 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Benefits:
- Fast and cool cutting
- No need to switch from grinding wheel
- To resin fiber disc
- Grinding, blend, and finish in one easy step

Applications:
- All-purpose sanding and grinding
- Ferrous and non-ferrous metals
- Best for velds and blending
- Rust removal
- Light deburring
Feature
- Aluminium oxide / zirconia grains
- fiberglass backing
- Heavy X-weight cotton cloth
- Available with 5/8-11" threaded hub
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan