Philips GreenVision Xceed Gen 4.0 Solar BRP373 LED24000/CW 150W DM SD 12.5m RAL7040 1unit

#Nomor SKU S033979199
Wishlist
Rp12.999.900
Persediaan

Spesifikasi Produk

Model Number BRP373 LED24000/CW 150W DM SD 12.5m
Unit 1unit
Battery Type Multiple
Configurability Configurable
Battery Voltage (V) 24;25.6
SAP Material 911401820802
Overall Length (mm) 320
Color RAL7040
Ambient Temperature Range (°C) -30 to 50
Overall Width (mm) 130
Overall Height (mm) 850
Optical cover/lens type FG (Flat glass)
Driver included No
CE mark CE mark
Color Rendering Index >70
EU RoHS compliant Yes
Dimmable Yes
Cable (m) 12.5 cable with Molex connector
Material Aluminium
Input Voltage (V) 48
Cable Connection Kit Included
Berat (Kg) 14.5
Tanggal Produk Terdaftar 06 October 2022
Terakhir Diperbaharui 30 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Comprehensive range of solar street lights starting from 5000 lumens to 24000 lumens, with 170 lm/w efficacy, and option of hybrid versions. Suitable for major roads, highways and parking areas. configurable dimming profile and load wattage.

Benefits:
- Brings light to areas without access to electric grid
- Saves energy
- Preserves landscape as no trenching for cabling required
- Smart city ready for sustainable cities
- Environment friendly
- High efficacy reduces cost per light point by reducing battery and panel size
- Sturdy construction for long life

Applications:
Highways, Street, Road, Parking
Feature
- High luminous efficacy of upto 170 lm/Watt.
- Compatible with multiple battery types ( LiFePO4, LMLA GEL)
- Available in both offgrid and hybrid versions
- Configurable dimming profile and load wattage
- Pressure die-cast aluminum housing for sturdiness and excellent thermal management

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan