Philips GreenVision Xceed Gen 4.0 Solar (Lampu Jalan Tenaga Surya)

Sebelum PPN:
Rp5.999.900 - Rp12.999.900
Spesifikasi
Battery TypeMultiple
ConfigurabilityConfigurable
ColorRAL7040
Ambient Temperature Range (°C)-30 to 50
CE markCE mark
Cable (m)12.5 cable with Molex connector
Cable Connection KitIncluded
Color Rendering Index>70
DimmableYes
Driver includedNo
EU RoHS compliantYes
MaterialAluminium
Optical cover/lens typeFG (Flat glass)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Comprehensive range of solar street lights starting from 5000 lumens to 24000 lumens, with 170 lm/w efficacy, and option of hybrid versions. Suitable for major roads, highways and parking areas. configurable dimming profile and load wattage.

Benefits:
- Brings light to areas without access to electric grid
- Saves energy
- Preserves landscape as no trenching for cabling required
- Smart city ready for sustainable cities
- Environment friendly
- High efficacy reduces cost per light point by reducing battery and panel size
- Sturdy construction for long life

Applications:
Highways, Street, Road, Parking
Feature
- High luminous efficacy of upto 170 lm/Watt.
- Compatible with multiple battery types ( LiFePO4, LMLA GEL)
- Available in both offgrid and hybrid versions
- Configurable dimming profile and load wattage
- Pressure die-cast aluminum housing for sturdiness and excellent thermal management

Ulasan Produk

Tidak ada ulasan