Philips RoadFlair Gen2 BRP491 LED142/NW 100W 220-240V DM P7 GM 740 Neutral White 1unit

#Nomor SKU S033978741
Wishlist
Rp7.099.900
Persediaan

Spesifikasi Produk

Model Number BRP491 LED142/NW 100W 220-240V DM P7 GM
Unit 1unit
Input Frequency (Hz) 50 or 60
Ingress protection code IP66 (Dust penetration-protected, jet-proof)
Overall Length (mm) 355
Color Aluminium and Grey
Ambient Temperature Range (°C) -40 to 50
Overall Width (mm) 230
Overall Height (mm) 182
Material Nr. (12NC) 911401673806
Optical cover/lens type Polycarbonate micro lens optic
Driver included Yes
CE mark CE mark
Power Factor (Min.) 0.95
Control interface Analog
Dimmable Yes
Light source color 740 neutral White
Housing Material Aluminium Pressure Die Cast
Optical cover/lens material Polycarbonate
Connection Screw connection block 3-pole
Protection class IEC Safety class I
Input Voltage (V) 220 to 240
Berat (Kg) 3.6
Tanggal Produk Terdaftar 06 October 2022
Terakhir Diperbaharui 07 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RoadFlair Gen2 is brand new design road lighting product family, set to meet customers’ all-round requirements, including high lumen efficacy for energy saving and sustainability, aesthetic design for nice shape and appearance, quality material and components for product reliability and long lifetime, professional optics for various applications fulfillment, dimming and system control interface for improving municipal operations and offering future-proof features. RoadFlair Gen2 competitive price would help on the acceleration of road lighting LED transformation, to a more sustainable society and smarter city.

Benefits:
- High lumen efficacy for energy saving.
- Robust quality and reliability.
- Professional optics for various road applications.
- Control interface for system compatibility.
- Economical LED alternative to conventional street lights.

Applications:
Pedestrian Road, Highway Road, Residential Road, Interchange
Feature
- Four housing types covering up to 43Klm
- Typical 140lm/W
- 1-10V dimming interface
- 100Khrs lifetime
- 10kV or 15kV Surge protection Device

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan