Philips RoadFlair Gen2 (Lampu Jalan PJU)

Sebelum PPN:
Rp5.799.900 - Rp12.999.900
Spesifikasi
Input Frequency (Hz)50 or 60
Input Voltage (V)220 to 240
ColorAluminium and Grey
Driver includedYes
CE markCE mark
Control interfaceAnalog
DimmableYes
Light source color740 neutral White
Power Factor (Min.)0.95

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RoadFlair Gen2 is brand new design road lighting product family, set to meet customers’ all-round requirements, including high lumen efficacy for energy saving and sustainability, aesthetic design for nice shape and appearance, quality material and components for product reliability and long lifetime, professional optics for various applications fulfillment, dimming and system control interface for improving municipal operations and offering future-proof features. RoadFlair Gen2 competitive price would help on the acceleration of road lighting LED transformation, to a more sustainable society and smarter city.

Benefits:
- High lumen efficacy for energy saving.
- Robust quality and reliability.
- Professional optics for various road applications.
- Control interface for system compatibility.
- Economical LED alternative to conventional street lights.

Applications:
Pedestrian Road, Highway Road, Residential Road, Interchange
Feature
- Four housing types covering up to 43Klm
- Typical 140lm/W
- 1-10V dimming interface
- 100Khrs lifetime
- 10kV or 15kV Surge protection Device

Ulasan Produk

Tidak ada ulasan