Philips RoadFlair Gen2 BRP494 LED435/NW 300W 220-240V DM GM 740 Neutral White 1unit
Rp10.999.900
Persediaan
Spesifikasi Produk
| Model Number | BRP494 LED435/NW 300W 220-240V DM GM |
|---|---|
| Unit | 1unit |
| Input Frequency (Hz) | 50 or 60 |
| Ingress protection code | IP66 (Dust penetration-protected, jet-proof) |
| Overall Length (mm) | 702 |
| Color | Aluminium and Grey |
| Ambient Temperature Range (°C) | -40 to 50 |
| Overall Width (mm) | 229 |
| Overall Height (mm) | 149 |
| Material Nr. (12NC) | 911401673706 |
| Optical cover/lens type | Polycarbonate micro lens optic |
| Driver included | Yes |
| CE mark | CE mark |
| Power Factor (Min.) | 0.95 |
| Control interface | Analog |
| Dimmable | Yes |
| Light source color | 740 neutral White |
| Housing Material | Aluminium Pressure Die Cast |
| Optical cover/lens material | Polycarbonate |
| Connection | Screw connection block 3-pole |
| Protection class IEC | Safety class I |
| Input Voltage (V) | 220 to 240 |
| Berat (Kg) | 7.0 |
| Tanggal Produk Terdaftar | 06 October 2022 |
| Terakhir Diperbaharui | 07 August 2025 |
Informasi Produk
Description
RoadFlair Gen2 is brand new design road lighting product family, set to meet customers’ all-round requirements, including high lumen efficacy for energy saving and sustainability, aesthetic design for nice shape and appearance, quality material and components for product reliability and long lifetime, professional optics for various applications fulfillment, dimming and system control interface for improving municipal operations and offering future-proof features. RoadFlair Gen2 competitive price would help on the acceleration of road lighting LED transformation, to a more sustainable society and smarter city.
Benefits:
- High lumen efficacy for energy saving.
- Robust quality and reliability.
- Professional optics for various road applications.
- Control interface for system compatibility.
- Economical LED alternative to conventional street lights.
Applications:
Pedestrian Road, Highway Road, Residential Road, Interchange
Benefits:
- High lumen efficacy for energy saving.
- Robust quality and reliability.
- Professional optics for various road applications.
- Control interface for system compatibility.
- Economical LED alternative to conventional street lights.
Applications:
Pedestrian Road, Highway Road, Residential Road, Interchange
Feature
- Four housing types covering up to 43Klm- Typical 140lm/W
- 1-10V dimming interface
- 100Khrs lifetime
- 10kV or 15kV Surge protection Device
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan