Philips SmartBright LED Floodlight BVP172 LED43/WW 50W WB GREY CE 730 warm White 1unit
Rp999.900
Persediaan
Spesifikasi Produk
| Model Number | BVP172 LED43/WW 50W WB GREY CE |
|---|---|
| Unit | 1unit |
| Input Frequency (Hz) | 50 or 60 |
| Material No. (12NC) | 911401673004 |
| Lamp Family Code | LED43 (LED module 4300 lm) |
| Overall Length (mm) | 270 |
| Color | Grey |
| Overall Width (mm) | 202 |
| Overall Height (mm) | 38 |
| Driver included | Yes |
| CE mark | CE mark |
| Constant light output | No |
| Light source engine type | LED |
| Power Factor (Min.) | 0.9 |
| Light source replaceable | No |
| Light source color | 730 warm White |
| Number of products on MCB of 16 A type B | 40 |
| Cable (m) | Cable 0.6 without connector |
| Connection | Connecting cable/wire |
| Protection class IEC | Safety Class I |
| Input Power (W) | 50 |
| Input Voltage (V) | 220 to 240 |
| Berat (Kg) | 1.2 |
| Tanggal Produk Terdaftar | 06 October 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The SmartBright LED Floodlight is a versatile floodlight engineered to deliver significant energy savings, an ideal solution for diverse floodlighting applications. The product is also designed to meet relevant performance and safety standards,offering you reliable and long-lasting performance.
Benefits:
- Conventional HID floodlight replacement
- Easy to install
- Outstanding energy savings
- High quality and reliability
Applications:
Architectural lighting, Architectural lighting, Landscape lighting, Landscape lighting, Billboard lighting, Billboard lighting, Parking area lighting, Parking area lighting, Amenity, Amenity, Security, Security
Benefits:
- Conventional HID floodlight replacement
- Easy to install
- Outstanding energy savings
- High quality and reliability
Applications:
Architectural lighting, Architectural lighting, Landscape lighting, Landscape lighting, Billboard lighting, Billboard lighting, Parking area lighting, Parking area lighting, Amenity, Amenity, Security, Security
Feature
- Multiple CCT option: 3,000 K/4,000 K/5,700 K- Multiple power option: 30 w/50 w/70 w/100w /150 w/200 w
- Long lifetime: 30 Khrs (L70B50)
- Wide working temp. range: -40 °C ~ +45 °C
- High system efficacy: up to 95 lm/w
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan