Philips SmartBright LED Floodlight BVP172 LED43/NW 50W WB GREY CE 740 Neutral White 1unit

#Nomor SKU S033978598
Wishlist
Rp999.900
Persediaan

Spesifikasi Produk

Model Number BVP172 LED43/NW 50W WB GREY CE
Unit 1unit
Input Frequency (Hz) 50 or 60
Material No. (12NC) 911401673304
Lamp Family Code LED43 (LED module 4300 lm)
Overall Length (mm) 270
Color Grey
Overall Width (mm) 202
Overall Height (mm) 38
Driver included Yes
CE mark CE mark
Constant light output No
Light source engine type LED
Power Factor (Min.) 0.9
Light source replaceable No
Light source color 740 neutral White
Number of products on MCB of 16 A type B 40
Cable (m) Cable 0.6 without connector
Connection Connecting cable/wire
Protection class IEC Safety Class I
Input Power (W) 50
Input Voltage (V) 220 to 240
Berat (Kg) 1.2
Tanggal Produk Terdaftar 06 October 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The SmartBright LED Floodlight is a versatile floodlight engineered to deliver significant energy savings, an ideal solution for diverse floodlighting applications. The product is also designed to meet relevant performance and safety standards,offering you reliable and long-lasting performance.

Benefits:
- Conventional HID floodlight replacement
- Easy to install
- Outstanding energy savings
- High quality and reliability

Applications:
Architectural lighting, Architectural lighting, Landscape lighting, Landscape lighting, Billboard lighting, Billboard lighting, Parking area lighting, Parking area lighting, Amenity, Amenity, Security, Security
Feature
- Multiple CCT option: 3,000 K/4,000 K/5,700 K
- Multiple power option: 30 w/50 w/70 w/100w /150 w/200 w
- Long lifetime: 30 Khrs (L70B50)
- Wide working temp. range: -40 °C ~ +45 °C
- High system efficacy: up to 95 lm/w

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan