Philips Tango G4 LED Floodlight BVP433 LED465/CW 220-240V 345W SMB GM 757 Cool White 1unit

Rp21.999.900
Persediaan

Spesifikasi Produk

Model Number BVP433 LED465/CW 220-240V 345W SMB GM
Unit 1unit
Input Frequency (Hz) 50 or 60
SAP Material 911401604107
Overall Length (mm) 523
Color Grey
Ambient Temperature Range (°C) -40 to 50
Overall Width (mm) 559
Overall Height (mm) 71
Optical cover/lens type PC (Polycarbonate bowl/cover)
Light source color 757 cool White
Driver included Yes
CE mark CE mark
Power Factor (Min.) 0.9
Color Rendering Index >70
Dimmable No
Cable (m) Cable 1.5 without plug (C1K5)
Housing Material Aluminium Die-Cast
Optical cover/lens material Polycarbonate
Connection Flying leads/wires
Protection class IEC Safety class I (I)
Input Voltage (V) 220 to 240
Berat (Kg) 12.1
Tanggal Produk Terdaftar 06 October 2022
Terakhir Diperbaharui 01 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Philips Tango G4 LED flood lighting is the 4th generation of the Tango LED family. A new range lighting that delivers higher efficacy and has an optimized windage area, and less weight thanks to its technical design. This product introduction is the ideal solution for a wide range of area lighting and recreational sports lighting applications. It incorporates the latest LED light source, one-piece optical system, heat sink and driver into a compact and robust housing that meets globally-recognized safety standards. Its specially-designed heat sink incorporates aesthetics and functionality to ensure excellent reliability. Powered by LED technology, Tango G4 LED floodlights deliver superior performance and a longer lifetime, bringing area lighting to a whole new level.
Benefits:
Saves 10% more energy than Tango G3
Covers a wide range of applications
Optimized design: 23% less weight and 35% less windage area (size) than Tango Gen3
Create a brighter, energetic, and safer environment
Robust and reliable design.
Warning
Please pay attention to the mounting instructions
Feature
- Higher system efficacy with typical 140lm/W
- Full range of lumen packages to cover multiple flood, area, and sport lighting applications.
- Multiple optic options for flexible lighting design
- High quality ADC1 diecast aluminum housing and steel bracket.
- High reliability: housing tested to ISO 9227 Salt Spray Fog Standard (small and medium housing 500 hours, large housing 1000 hours)
- Overall luminaire is rated for IP66 and IK08 protection.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan