Philips Tango G4 LED Floodlight BVP433 LED313/CW 220-240V 230W NB GM 757 Cool White 1unit
Rp14.999.900
Persediaan
Spesifikasi Produk
| Model Number | BVP433 LED313/CW 220-240V 230W NB GM |
|---|---|
| Unit | 1unit |
| Input Frequency (Hz) | 50 or 60 |
| SAP Material | 911401696506 |
| Overall Length (mm) | 523 |
| Color | Grey |
| Ambient Temperature Range (°C) | -40 to 50 |
| Overall Width (mm) | 559 |
| Overall Height (mm) | 71 |
| Optical cover/lens type | PC (Polycarbonate bowl/cover) |
| Light source color | 757 cool White |
| Driver included | Yes |
| CE mark | CE mark |
| Power Factor (Min.) | 0.9 |
| Color Rendering Index | >70 |
| Dimmable | No |
| Cable (m) | Cable 1.5 without plug (C1K5) |
| Housing Material | Aluminium Die-Cast |
| Optical cover/lens material | Polycarbonate |
| Connection | Flying leads/wires |
| Protection class IEC | Safety class I (I) |
| Input Voltage (V) | 220 to 240 |
| Berat (Kg) | 12.1 |
| Tanggal Produk Terdaftar | 06 October 2022 |
| Terakhir Diperbaharui | 01 August 2025 |
Informasi Produk
Description
Philips Tango G4 LED flood lighting is the 4th generation of the Tango LED family. A new range lighting that delivers higher efficacy and has an optimized windage area, and less weight thanks to its technical design. This product introduction is the ideal solution for a wide range of area lighting and recreational sports lighting applications. It incorporates the latest LED light source, one-piece optical system, heat sink and driver into a compact and robust housing that meets globally-recognized safety standards. Its specially-designed heat sink incorporates aesthetics and functionality to ensure excellent reliability. Powered by LED technology, Tango G4 LED floodlights deliver superior performance and a longer lifetime, bringing area lighting to a whole new level.
Benefits:
Saves 10% more energy than Tango G3
Covers a wide range of applications
Optimized design: 23% less weight and 35% less windage area (size) than Tango Gen3
Create a brighter, energetic, and safer environment
Robust and reliable design.
Benefits:
Saves 10% more energy than Tango G3
Covers a wide range of applications
Optimized design: 23% less weight and 35% less windage area (size) than Tango Gen3
Create a brighter, energetic, and safer environment
Robust and reliable design.
Warning
Please pay attention to the mounting instructionsFeature
- Higher system efficacy with typical 140lm/W- Full range of lumen packages to cover multiple flood, area, and sport lighting applications.
- Multiple optic options for flexible lighting design
- High quality ADC1 diecast aluminum housing and steel bracket.
- High reliability: housing tested to ISO 9227 Salt Spray Fog Standard (small and medium housing 500 hours, large housing 1000 hours)
- Overall luminaire is rated for IP66 and IK08 protection.
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan