Philips Tango G3 BVP384 LED504/857 480W DMX AMB GM 857 Daylight 1unit

#Nomor SKU S033976938
Wishlist
Rp28.999.900
Persediaan

Spesifikasi Produk

Model Number BVP384 LED504/857 480W DMX AMB GM
Unit 1unit
Ingress protection code IP66 (Dust penetration-protected, jet-proof)
SAP Material 911401619706
Color Aluminium and Grey
Mechanical Impact Protection Code IK08 (5 J vandal-protected)
Ambient Temperature Range (°C) -40 to 50
Optical cover/lens type PC-MLO (Polycarbonate micro lens optic)
Light source color 857 daylight
Driver included No
CE mark CE mark
Power Factor (Min.) 0.9
Color Rendering Index >80
Control interface Dynamix DMX
Dimmable Yes
Cable (m) Cable 0.5 without plug
Housing Material Aluminium Die-Cast
Optical cover/lens material Polycarbonate
Connection Flying leads/wires
Protection class IEC Safety class I (I)
Initial Luminous Flux (System Flux) (lm) 50400
Luminous Flux Tolerance (%) ±10
Berat (Kg) 15.9
Tanggal Produk Terdaftar 06 October 2022
Terakhir Diperbaharui 02 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The energy-saving Philips Tango G3 LED Floodlight is the ideal solution for a wide range of Area lighting applications. It incorporates the LED light source, optical system, heat sink and driver into one compact and robust housing that meets globally recognized safety standards. Its specially designed heat sink incorporates aesthetics and functionality to ensure excellent reliability. Powered by LED technology, this luminaire delivers superior performance and a longer lifetime, bringing area lighting to a whole new level.

Benefits:
- System efficacy reaches upto 120lm/w, which generates more than 50% in energy savings compared to conventional floodlights. Dimmable feature delivers added power efficiency – light areas when you need to.
- Lifetime reaches 50,000 hours at L70.
- Tool less opening reduces installation and maintenance time, increase the working efficiency and good user experience.
- Optical beam choices (symmetric wide and asymmetric medium) fulfills majority of lighting application needs.
- Along with the 15KV/KA surge protection, the non-corrosive die-cast aluminum housing and steel bracket provide adequate support when the luminaire is installed in harsh environments.
Feature
- More energy savings
- Long-lasting
- Easy to install
- Flexibility
- Excellent reliability
Use
Area lighting, Industrial areas, Facade, Billboard lighting, Parking lots, Ports, Airports, Driving ranges, Parks

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan