Pol-Eko Aparatura Laboratory Incubator Smart CLW 53 Forced Air Convection 1unit
Rp86.999.900
Persediaan
Spesifikasi Produk
| Model Number | CLW 53 |
|---|---|
| Unit | 1unit |
| Air Convection | Forced |
| Over Temperature Protection | Class 2.0 to DIN 12880/Class 3.1 (option) |
| Voltage (V/Hz) | 230/50-60 |
| Nominal Power (W) | 450 |
| Chamber Capacity (L) | 56 |
| Working Capacity (L) | 56 |
| Controller | Microprocessor PID |
| Display | 4.3inch full colour touch screen |
| Temperature Range (°C) | 5 above ambient temperature … 100 |
| Temperature Resolution Every … (°C) | 0.1 |
| Temperature Fluctuation (±°C) | '0.1 at 37°C |
| Temperature Variation (±°C) | '0.3 at 37°C |
| Berat (Kg) | 50.0 |
| Tanggal Produk Terdaftar | 04 October 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Feature
- 4.3inch, clear, full colour touch screen- LAN, USB ports for data transfer
- multi-segment time and temperature programs
- visual and sound alarm
- internal memory for programs and data storage
- event registry
- user manual for direct download
- Quick change of program parameters
- Alarm Bar
- operating with gloves on
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan