Thermo Fisher Scientific ART Barrier Filtered Pipette Tips in Lift-Off Lid Rack 2149P‐PK Sterile 20μl 1pack(960pcs)

#Nomor SKU S033587318
Wishlist
Rp4.599.900
Persediaan

Spesifikasi Produk

Model Number 2149P‐PK
Unit 1pack(960pcs)
Volume (µl) 20
Filtered Filtered
Sterility Sterile
Model ART 20
Length (cm) 5.07
Clean Claims DNase, RNase, DNA, ATP, and Endotoxin Free
Compatibility Universal Fit Pipettor
format Lift-off Lid Rack
Tip Style MicroPoint
Volume Dispensing (µL) 20
Autoclavable Not Autoclavable
Material PP (Polypropylene)
For use Universal Fit Pipettor
Product Line ART
Berat (Kg) 1.2
Tanggal Produk Terdaftar 26 September 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Perform applications consistently and accurately by using Thermo Scientific™ ART™ Barrier Pipette Tips in Lift-off Lid Rack, which seal when exposed to potential contaminants, trapping them inside the barrier. ART barrier pipette tips are designed to aid in pipetting for a variety of applications. Extended length, Thermo Scientific™ REACH™ tips provide an extra level of contamination control.
Features: Sterile tips are certified free from RNase, DNase and pyrogen Available in sterile, nonsterile and in various packaging options Manufactured according to the industry's highest quality standard Designed to aid in pipetteting for a variety of applications: Extended length to prevent contamination by keeping the pipettete shaft from entering the sample vessel Gel loading for loading acrylamide or agarose gels Wide orifice genomic for genomic DNA, fragile cell lines and other viscous materials Solvent Safe for acids, bases and aggressive organic solvents Compatible with: SoftFit™ pipette tips provide precise and consistent pipetteting with multichannel pipettes Ergonomic pipette tips are designed for Gilson pipetteman™ pipettes and Thermo Scientific™ Finnpipette™ Focus pipettes

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait