NCL ONE STEP Spray and Buff Crystallizer 2501 1L 1pc

#Nomor SKU S033585338
Wishlist
Rp569.900
Persediaan

Spesifikasi Produk

Model Number 2501
Unit 1pc
Size (L) 1
Berat (Kg) 1.0
Tanggal Produk Terdaftar 24 September 2022
Terakhir Diperbaharui 02 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ONE STEP™ has been developed as a simple-to-use restoration system for marble, terrazzo and polished limestone floors. ONE STEP™ CRYSTALLIZER SPRAY N’ BUFF produces a very high polish. The newly restored surface will resist scuffs and scratches. This restored surface will be very durable. ONE STEP™ CRYSTALLIZER SPRAY N’ BUFF dries as you buff and therefore requires no messy clean-up.
Warning
DANGER: HARMFUL IF SWALLOWED. CAUSES SERIOUS EYE DAMAGE. CAUSES SKIN IRRITATION. MAY CAUSE RESPIRATORY IRRITATION. KEEP OUT OF REACH OF CHILDREN.
Precautionary statement:
Prevention: Do not breathe dust or mist. Wash thoroughly after handling. Wear protective gloves/protective clothing/eye protection/face protection. Use only outdoors or in a well-ventilated area.
Response: If swallowed: Rinse mouth. Do NOT induce vomiting. If on skin (or hair): Take off immediately all contaminated clothing. Rinse skin with water/shower. Wash contaminated clothing before reuse. If inhaled: Remove person to fresh air and keep comfortable for breathing. Immediately call a poison center/doctor. If in eyes: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
Storage: Store in a well-ventilated place. Keep container tightly closed. Store locked up.
Disposal: Dispose of contents/container in accordance with local/regional/national/international regulations.
This product is a "Hazardous Chemical" as defined by the OSHA Hazard Communication Standard, 29 CFR 1910.1200.
Additional safety measures:
Read the entire label and SDS before using this product, and for additional first aid measures. SDS for this product is available under the Documents tab.
Feature
Dries as you buff / Requires no messy clean-up.
Newly restored surface will resist scuffs and scratches.
Classified by Underwriters Laboratories for Slip Resistance.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait