Devcon Plastic Steel Epoxy Adhesive S-740 1pc

#Nomor SKU S033500348
Wishlist
Rp27.900
Persediaan

Spesifikasi Produk

Model Number S-740
Unit 1pc
Best Used on Copper, steel, aluminium, stainless steel and pewter
Drying Color Black
Working Time (minute) 20
Handling Time (hour) 2
PSI Strength (lbs) 2500
Working Temperature (°F) -60 to 250
Tube Carded (g) 48
Berat (Kg) 0.1
Tanggal Produk Terdaftar 21 September 2022
Terakhir Diperbaharui 08 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Devcon Epoxy adhesives cure and join things together by a chemical reaction between the resin and hardener. This reaction results in high strength bonds that are resistant to most chemicals. Use Devcon epoxy adhesives for household, industrial, crafts, or for any job that requires a high-strength, high-quality bond.

Function: Attaches all types of metal, especially iron & stainless very strongly
Feature
Fills gaps, dril, tap, sand or paint it.
Best used on: Copper, steel, aluminium, stainless steel and pewter
Waterproofing
No flammable
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait