Devcon Plastic Steel Epoxy Adhesive (Lem Epoksi)

Sebelum PPN:
Rp31.900
Spesifikasi
Best Used onCopper, steel, aluminium, stainless steel and pewter
Drying ColorBlack
PSI Strength (lbs)2500
Working Temperature (°F)-60 to 250
Handling Time (hour)2
Tube Carded (g)48
Working Time (minute)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Devcon Epoxy adhesives cure and join things together by a chemical reaction between the resin and hardener. This reaction results in high strength bonds that are resistant to most chemicals. Use Devcon epoxy adhesives for household, industrial, crafts, or for any job that requires a high-strength, high-quality bond.

Function: Attaches all types of metal, especially iron & stainless very strongly
Feature
Fills gaps, dril, tap, sand or paint it.
Best used on: Copper, steel, aluminium, stainless steel and pewter
Waterproofing
No flammable

Ulasan Produk

Tidak ada ulasan

Halaman Terkait