Yoshida NL Series Coupler Socket (Male Thread) NL-23SM Steel 3/8inch 1pc
Rp97.900
Persediaan
Spesifikasi Produk
| Model Number | NL-23SM |
|---|---|
| Unit | 1pc |
| Thread Size T (R) (inch) | 3/8 |
| Overall Length (mm) | 55.5 |
| Dimensions Dmax. (mm) | Ø26 |
| Dimension D (mm) | phi 8 |
| Material | Steel SC (Chrome plated) |
| Connection Method | Male thread (M) |
| Working Pressure (MPa) | 1.5 |
| Maximum Working Pressure (MPa) | 2 |
| Valve Packing Material | Standard : Nitrile rubber (NBR); Optional : Fluororubber(FKM) |
| Working Temperature Range (°C) | Standard : -20 to +80; Optional : -20 to +180 |
| Applicable Fluid | Air/Oil |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 20 September 2022 |
| Terakhir Diperbaharui | 08 December 2025 |
Informasi Produk
Description
NKC-NL-23SM Steel/30SM
For low pressure, wide applications
Single valve type
For low pressure, wide applications
Single valve type
Warning
- Image on this page only as Representative Image. It will follow the description and model number.- Please confirm product details on Attribute Information then place an order.
Feature
- The shut-off valve built into the socket opens when the plug is inserted and closes when the plug is removed. Therefore, it is not necessary to operate the main vaIve when inserting or removing the plug.- Both the socket and plug are available with male screw connection, female screw connection, or hose connection. Such connections can be combined as desired.
- The fitting sections of models NL-21 to NL-24 are identical in size and interchangeable. Those of models NL-44 to NL-48 are also interchangeable with one another.
- The main body is made of steel, brass or stainIess steel. When made of steel, the main body is hardened to ensure high durability and a high resistance to abrasion.
- A variety of models are available. You can select the best model to suit your specific operating conditions and applications. For example, various pipe and hose connections are available for oil pressure and pneumatic machinery.
Use
Pneumatic tool, pneumatic piping, pneumatic machinery, water piping, etc
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/Yoshida%20NL%20Series%20Coupler%20Socket%20(Male%20Thread)%20NL-23SM%20Steel%203%2F8inch%201pc/81S033494289-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)