YAMATO SCIENTIFIC Cooling Water Circulator CF820 1unit

#Nomor SKU S033492216
Wishlist
Rp139.999.900
Persediaan

Spesifikasi Produk

Model Number CF820
Unit 1unit
Item Code 221552
Circulation Type Closed System Circulation By Pump
Operating Ambient Temperature (°C) 5 to 35
Operating Temperature Range (°C) -20 to R.T.
Cooling Capacity Approx. 940W (810kcal/h) at Liquid Temperature 10 deg.C, Approx. 820W (706kcal/h) at Liquid Temperature 0 deg.C, Approx. 710W (612kcal/h) at Liquid Temperature -10 deg.C
Temperature Control Refrigerator ON/OFF operation
Temperature Sensor T thermocouple
Temperature Setting / Display Digital setting/display
Refrigerator Air cooling sealed rotary type 600W
Refrigerant R404A
Circulation Pump (W) Magnet pump 127
Maximum Flow Rate (L/minute) Circulation capacity (50/60Hz) 9.2/10.8 (30L/min.)
Max. Lift (m) Circulation Capacity (50/60Hz), 9.6/13.3 (10.3/14.3m)
Material Cooling Coil SUS316
External Circulation Nozzle 10.5mm O.D. (SUS) x 2 lines
Safety device Over current electrical leakage breaker, Refrigerator over load relay, Pump thermal protector, Delay timer for protecting refrigerator, H bypass for protecting pump
Other Functions Drain valve, Overflow, Dust prevention filter, Key lock, Calibration offset function
Water Bath Material Stainless steel
Water Bath Capacity (L) 6.5 (liquid volume 6L) 250(W)x180(D)x140(H)mm
Accessories Lid, Drain hose, Circulation hose 1.5m x 4pcs, Overflow hose, Wire clamp x 4pcs
Berat (Kg) 60.0
Tanggal Produk Terdaftar 20 September 2022
Terakhir Diperbaharui 22 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait