Thermo Fisher Scientific Aquafast Colorimeter AQ3700 1unit

#Nomor SKU S033488745
Wishlist
Rp54.999.900
Persediaan

Spesifikasi Produk

Model Number AQ3700
Unit 1unit
Accuracy 2% Full scale
Backlight Option Yes
Certifications/Compliance FCC Part 15; CE
Cuvette Details Round 13 mm, 16 mm, 24 mm & 16 mm COD Digestion Tubes
Battery Type AA
Display Graphic
Languages English, French, German, Spanish, Italian
Light Source 6 x LED
Product Line AQUAfast
Type Colorimeter
Wavelength Range (nm) 430, 530, 560, 580, 610, 660
Interface Internal RJ45 port
Keypad Numeric keys, ON/OFF, Up, Down, Enter, Timer, Zero, Test, Cal, Mode, Store, Shift, plus 3 Function keys
Outputs IRDA
Reagent Form Powder, tablet, liquid, reagent tubes, digestion tubes. Color, Turbidity and Suspended Solids tests do not require reagents
Resolution (A) ±0.005
Sample Size (ml) 10
Storage Temperature Requirements (°C) 5 to 40
Test Method Up to 90 and 10 user defined programmed methods
Unit Size Each
Berat (Kg) 0.5
Tanggal Produk Terdaftar 20 September 2022
Terakhir Diperbaharui 13 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan