SONY EXTRA BASS Portable Wireless Speaker SRS-XB13 Cream 1unit

#Nomor SKU S033419275
Wishlist
Rp969.900
Persediaan

Spesifikasi Produk

Model Number SRS-XB13
Unit 1unit
Color Cream
Speaker Size (mm) Diameter of Speaker Unit(Mono Speaker): 46
Battery Life (hour) Approx. 16
Input and output terminals USB Type-C®
Frequency Transmission Range (Hz) 20 - 20,000 (Sampling frequency 44.1 kHz)
SNI License Yes
Berat (Kg) 0.2
Tanggal Produk Terdaftar 15 September 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The compact speaker with the big sound. The SRS-XB13 includes outstanding sound features like EXTRA BASS™ and a Sound Diffusion Processor for enhanced beats and a wider sound spread. And with a multiway strap, 16 hours of battery life when fully charged and its waterproof and dustproof exterior, this speaker is ready to bring a big sound with you, wherever you go.
Compact size and multiway strap
Enjoy powerful sound with EXTRA BASS™
Sound Diffusion Processor creates a further sound spread
Waterproof and dustproof with IP67 rating
16 hours of battery life and new battery life indicator
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait