SONY EXTRA BASS Portable Wireless Speaker (Speaker Bluetooth/Pengeras Suara)

Sebelum PPN:
Rp969.900
Spesifikasi
Speaker Size (mm)Diameter of Speaker Unit(Mono Speaker): 46
Input and output terminalsUSB Type-C®
Frequency Transmission Range (Hz)20 - 20,000 (Sampling frequency 44.1 kHz)
Battery Life (hour)Approx. 16
SNI LicenseYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The compact speaker with the big sound. The SRS-XB13 includes outstanding sound features like EXTRA BASS™ and a Sound Diffusion Processor for enhanced beats and a wider sound spread. And with a multiway strap, 16 hours of battery life when fully charged and its waterproof and dustproof exterior, this speaker is ready to bring a big sound with you, wherever you go.
Compact size and multiway strap
Enjoy powerful sound with EXTRA BASS™
Sound Diffusion Processor creates a further sound spread
Waterproof and dustproof with IP67 rating
16 hours of battery life and new battery life indicator

Ulasan Produk

Tidak ada ulasan